
7Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless
Mfr # CAT6APC-007-BL
Zoro # G0128601
product price: $17.28
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Jacket Material
Polyvinyl Chloride
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6APC-007-BL
Zoro #
G0128601
UPC #
822088134312
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Material
Polyvinyl Chloride
Shielded
No
Jacket Type
CM
Jacket Color
Blue
Features
PoE, Molded, Near End Cross Talk (NEXT), Damage Resistant, Strain Relief, Booted
Wire Gauge
26 AWG
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.