8 Port 101001000 Rj 45 Unmanaged Gigab

  • Mfr # LGB408A-R2

  • Zoro # G0656480


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Standards
IEEE 802.3 10BASE-T;IEEE 802.3u 100BASE-TX;IEEE 802.3ab 1000BASE-T
Filtering/Forwarding Rate
10-Mbps ports: 14,880 pps; 100-Mbps ports: 148,800 pps; 1000-Mbps ports: 1,488,000 pps
Humidity
10 to 90% Noncondensing
Buffer
3.5 MB RAM per device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGB408A-R2
Zoro #
G0656480
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
1.7 in x 8.9 in x 4.8 in

Details

Voltage
100 to 240V AC
Standards
IEEE 802.3 10BASE-T;IEEE 802.3u 100BASE-TX;IEEE 802.3ab 1000BASE-T
Filtering/Forwarding Rate
10-Mbps ports: 14,880 pps; 100-Mbps ports: 148,800 pps; 1000-Mbps ports: 1,488,000 pps
Humidity
10 to 90% Noncondensing
Buffer
3.5 MB RAM per device
Connector Type
(8) RJ45
MAC Address
8K
Storage Temperature
-4 to 194°F
Frequency
50/60 Hz
Item
Ethernet Switch
Power Consumption
15 W
Indicators
(17) LEDs: (1) Power, (8) 1000M, (8) Link/Act.
Operating Temperature
32 to 104°F
Switching Method
Store-and-forward

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.