Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port 10/100/1000Base-T Rj45 Module

  • Mfr # LE2720C

  • Zoro # G0589807


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Standards
IEEE 802.3 10BASE-T;IEEE 802.3u 100BASE-TX and 100BASE-FX;IEEE 802.3ab 1000BASE-T;IEEE 802.3z 100BASE-X;IEEE 802.3ae 10 Gigabit Ethernet;IEEE 802.3ad LACP (Link Aggregation Control Protocol);IEEE 802.1p COS (Class of Service);IEEE 802.1q VLAN tagging;IEEE 802.1w RSTP (Rapid Spanning Tree Protocol);IEEE 802.1s MSTP (Multiple Spanning Tree Protocol);IEEE 802.1x authentication;IEEE 801.1AB LLDP (Link Layer Discovery Protocol); EMI: FCC Part 15; CISPR (EN55022) Class A; EN50155 (EN50121-3-2; EN55011; EN50121-4);EMS: EN61000-4-2 (ESD); EN61000-4-3 (RS); EN61000-4-4 (EFT); EN61000-4-5 (Surge); EN61000-4-6 (CS); EN61000-4-8; EN61000-4-11
Storage Temperature
-40 to 185°F
Operating Temperature
-40 to 185°F
Indicators
Chassis indicators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE2720C
Zoro #
G0589807
UPC #
822088078371
Country of Origin
Unknown

Dimensions

Frame Size Supported
Up to 9.6 KB

Details

Item
Expansion Module
Connector Type
RJ-45
Standards
IEEE 802.3 10BASE-T;IEEE 802.3u 100BASE-TX and 100BASE-FX;IEEE 802.3ab 1000BASE-T;IEEE 802.3z 100BASE-X;IEEE 802.3ae 10 Gigabit Ethernet;IEEE 802.3ad LACP (Link Aggregation Control Protocol);IEEE 802.1p COS (Class of Service);IEEE 802.1q VLAN tagging;IEEE 802.1w RSTP (Rapid Spanning Tree Protocol);IEEE 802.1s MSTP (Multiple Spanning Tree Protocol);IEEE 802.1x authentication;IEEE 801.1AB LLDP (Link Layer Discovery Protocol); EMI: FCC Part 15; CISPR (EN55022) Class A; EN50155 (EN50121-3-2; EN55011; EN50121-4);EMS: EN61000-4-2 (ESD); EN61000-4-3 (RS); EN61000-4-4 (EFT); EN61000-4-5 (Surge); EN61000-4-6 (CS); EN61000-4-8; EN61000-4-11
Storage Temperature
-40 to 185°F
Operating Temperature
-40 to 185°F
Indicators
Chassis indicators
Priority Queues
8
MAC Address
8 K
Humidity
5 to 95%, Noncondensing
Processing Type
Store-and-forward
Network Redundancy
MRP, MSTP (RSTP/STP compatible)
Number of Ports
8
Compatible With
Blackbox LE2700 Series Switches
Network Standard
10/100/1000Base-T
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.