Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port I/O Module Sfp Sm

  • Mfr # ACXIO8-SM

  • Zoro # G0499522


product price: $7,374.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Height
1.6 in
Standards
TAA Compliant
Width
7.8 in
Depth
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACXIO8-SM
Zoro #
G0499522
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.6 in
Width
7.8 in
Depth
11.1 in

Details

Item
Matrix Switch I/O Module
Features
Environmentally Friendly
Standards
TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.