
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR1000A-R-R2
Zoro #
G0669631
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.75 in
Width
7.9 in
Depth
4.8 in
Details
Item
Over-IP-Matrix Receiver
Connector Type
Video: (1) DVI-D (Female); Audio: 3.5-mm Audio (Female), Input and Output; USB Peripherals: (4) USB Type-A (Female); Serial: (1) RS-232 DB9 (Male) AUX Port; Power: (1) 2.5-mm DC Jack; Network: (1) RJ45 (Female); (1) Gig Network (CAT6 recommended); Other: (1) Blank SFP slot f
Standards
CE, FCC
Hardware Compatibility
All computers with DVI (digital only), USB, Audio Network Switches: Support of IGMP
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.