Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALERTWERKS 8-PORT RACKMOUNT EXP UNIT

  • Mfr # EME1X8RAK

  • Zoro # G616470126


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Compatible With
Black Box Gateway - Dual Temp/Humidity Sensor (8) Sensors (4) Video Inputs, Black Box Gateway - (2) Security Expansion Port Audio 8-Port Metal Case
Input Current
1A
Package Contents
AlertWerks Sensor Expansion Hub - 8-Port, Rackmount Bracket
Humidity (Non-condensing)
20% to 80%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME1X8RAK
Zoro #
G616470126
UPC #
-
Country of Origin
Philippines

Dimensions

Depth
5.4 in
Height
1.8 in
Width
8.5 in

Details

Input Voltage
120 V AC, 230 V AC
Compatible With
Black Box Gateway - Dual Temp/Humidity Sensor (8) Sensors (4) Video Inputs, Black Box Gateway - (2) Security Expansion Port Audio 8-Port Metal Case
Input Current
1A
Package Contents
AlertWerks Sensor Expansion Hub - 8-Port, Rackmount Bracket
Item
Sensor Expansion Hub
Humidity (Non-condensing)
20% to 80%
Product Line
AlertWerks
Features
LED Indicator
Form Factor
Rack-mountable
Connector Type
RJ-45
Power Source
AC/DC
Input Voltage Range
100 V - 240 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.