Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alertwerks Dry-Contact Sensor 15-Ft. Cable

  • Mfr # EME1K1-015

  • Zoro # G0391530


product price: $77.35
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Screw Terminal
End 2 Gender
Male
End 2 Connection Type
RJ-45 Network
Cable Length
14.76 ft
Cable Type
RJ-45/Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME1K1-015
Zoro #
G0391530
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
14.76 ft

Details

Item
Sensor Cable
End 1 Connection Type
Screw Terminal
End 2 Gender
Male
End 2 Connection Type
RJ-45 Network
Cable Type
RJ-45/Screw Terminal
Features
Powered by the Environmental Monitoring System Hub no external power needed; Open/closed contact switch indicates Alarm or Normal; The input voltage range of 0 to five VDC can be set through software; Cable length is 15 feet; Configure as outputs up to 20mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.