Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alertwerks Rope Water Sensor

  • Mfr # EMERW-020-R2

  • Zoro # G2149790


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
CE
Cord Length
20 ft
Length
8 in
Width
8 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMERW-020-R2
Zoro #
G2149790
UPC #
822088019749
Country of Origin
Unknown

Dimensions

Cord Length
20 ft
Length
8 in
Width
8 in
Height
1 in

Details

Item
Liquid Leak Sensor
Agency Compliance
CE
Features
Environmentally Friendly
Compatible With
AlertWerks ServSensor V4E (EME134A), AlertWerks ServSensor (EME108A), AlertWerks ServSensor Junior (EME102A), AlertWerks Rope Water Sensor Extension (EMERWE-010)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.