Zoro Homepage

Alertwerks Smoke Detector Sensor

  • Mfr # EME1S2-005

  • Zoro # G0392300


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approval
Humidity
10 to 95% Noncondensing
Battery Life
Zinc Carbon: 1 yr; Alkaline: 4 yr; Lithium: 10 yr
Dry Contact Output
0.045 mA
Operating Temperature
41 to 113°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME1S2-005
Zoro #
G0392300
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
3.94 in x 1.1 in

Details

Standards
CE Approval
Humidity
10 to 95% Noncondensing
Battery Life
Zinc Carbon: 1 yr; Alkaline: 4 yr; Lithium: 10 yr
Dry Contact Output
0.045 mA
Operating Temperature
41 to 113°F
Alarm
Low battery and missing battery alarm
Detection Sensitivity
3 to 6% Obs/m
Indicators
LEDs: (1) operational
Item
Photoelectric Smoke Detector
Detection Type
Photoelectric Chamber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.