Zoro Homepage

Alertwerks Water Sensor 15-Ft. Cable

  • Mfr # EME1W1-015

  • Zoro # G0391241


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Cable Length
15 ft
Features
15-ft. (4.6-m) Cable; Powered by the Environmental Monitoring System Hub no external power needed; Detect presence of water; Maximum cable extension of 500ft; Even detects the presence of distilled water; Multiple readings every second; Wet or dry measurment range of -4 to +140 degrees F
Compatibility
Black Box AlertWerks II Sensor Hub
Humidity Accuracy
+/-4%
Temperature Range
4 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME1W1-015
Zoro #
G0391241
UPC #
822088019633
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Item
Water Sensor
Features
15-ft. (4.6-m) Cable; Powered by the Environmental Monitoring System Hub no external power needed; Detect presence of water; Maximum cable extension of 500ft; Even detects the presence of distilled water; Multiple readings every second; Wet or dry measurment range of -4 to +140 degrees F
Compatibility
Black Box AlertWerks II Sensor Hub
Humidity Accuracy
+/-4%
Temperature Range
4 to 140°F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.