
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME475A-R2
Zoro #
G0569918
UPC #
822088072119
Country of Origin
Unknown
Dimensions
Dimensions
1.5 in x 4.2 in x 5 in
Details
Standards
CE
Voltage
115V AC
Speed
56.7 kbps
Operation
2-wire half-duplex or 4-wire half- or full-duplex
Frequency
60 Hz
Clocking
Internal, External, Receive
Item
RS232 Extender
Max. Distance
12.2 km
Interface
RS-232 (DCE)
Connector Type
(1) DB25 (Female); (1) RJ45; (1) Terminal Block
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.