Zoro Homepage

BLACK BOX 10 FT KVM USB DUAL DISPLAYPORT CABLE WITH AUDIO

  • Mfr # SKVMCBL-2DP-10

  • Zoro # G410543910


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Black Box Devices: KVS4-1004HV Secure KVM Switch, KVS4-2004V Secure KVM Switch, KVS4-8001VX Secure KVM Peripheral Defender
Cord Length
10 ft
Connector on Second End Details
(2) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Connector on First End Details
(2) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKVMCBL-2DP-10
Zoro #
G410543910
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
KVM Cable
Compatible With
Black Box Devices: KVS4-1004HV Secure KVM Switch, KVS4-2004V Secure KVM Switch, KVS4-8001VX Secure KVM Peripheral Defender
Connector on Second End Details
(2) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Connector on First End Details
(2) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
KVM Switch
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.