
BLACK BOX 1m Usb3.1 Cbl-usb2 Typeb Cable
Mfr # USBC2TYPEB-1M
Zoro # G9894065
product price: $17.29
/eaKey Features
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Features
Charging, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2TYPEB-1M
Zoro #
G9894065
UPC #
-
Country of Origin
Unknown
Details
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Features
Charging, Reversible
Color
Black
Environmentally Friendly
Yes
Cable Type
USB-C/USB-B
Connector on Second End Details
1 x USB 2.0 Type B - Male
Device Supported
Computer, Hub, External Hard Drive, Notebook, Scanner, Printer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.