Zoro Homepage

BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud

  • Mfr # KV9702A

  • Zoro # G0359096


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Console: (1) DisplayPort (Female); (4) USB Type-A (Female) ([1] for Keyboard, [1] for Mouse, [2] for USB 2.0 devices); CPU: (2) DisplayPort (Female); (2) USB Type-B (Female); (4) 3.5-mm (Female) for Audio and mic; Power: (1) 2.5-mm Barrel Connector for Input, 9-12 VDC
Standards
CE Approval
Height
1.6 in
Depth
3.9 in
Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV9702A
Zoro #
G0359096
UPC #
822088078098
Country of Origin
Unknown

Dimensions

Height
1.6 in
Depth
3.9 in
Width
6.4 in

Details

Item
Desktop KVM Switch
Connector Type
Console: (1) DisplayPort (Female); (4) USB Type-A (Female) ([1] for Keyboard, [1] for Mouse, [2] for USB 2.0 devices); CPU: (2) DisplayPort (Female); (2) USB Type-B (Female); (4) 3.5-mm (Female) for Audio and mic; Power: (1) 2.5-mm Barrel Connector for Input, 9-12 VDC
Standards
CE Approval
Operating Systems Supported
Windows and Mac

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.