Zoro Homepage

BLACK BOX 4K DISPLAYPORT KVM-OVER-IP EXTENDER RECEIVER - SINGLE-HEAD, V-USB 2.0, AUDIO, VI

  • Mfr # EMD4000R

  • Zoro # G310543461


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Number of Computers Controlled
1
Standards
Unit: Directive 2014/30/EU, CE, FCC, ICES, UKCA, 2011/65/EU, 2015/863/EU, Reach, TSCA, CB, Power Supply: Directive 2014/35/EU, EN 62368-1:2014, UL, cUL, GS, PSE, BSMI, CB, RCM, BIS
Max. Resolution
4096 x 2160
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD4000R
Zoro #
G310543461
UPC #
822088136620
Country of Origin
Ireland

Dimensions

Receiver Width
8.50 in
Receiver Depth
7.40 in
Receiver Height
1.50 in

Details

Item
KVM Extender Receiver
Input Voltage
230 V AC, 120 V AC
Number of Computers Controlled
1
Standards
Unit: Directive 2014/30/EU, CE, FCC, ICES, UKCA, 2011/65/EU, 2015/863/EU, Reach, TSCA, CB, Power Supply: Directive 2014/35/EU, EN 62368-1:2014, UL, cUL, GS, PSE, BSMI, CB, RCM, BIS
Max. Resolution
4096 x 2160
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Graphics Mode
4K
Platform Supported
Mac, Windows, Linux
KVM Technology
Digital
USB
Yes
Max. Operating Distance
32808.40 ft
Microphone
Yes
Mounting
Desktop
Device Type
KVM Extender
Number of USB Ports
4
Number of Remote Users Supported
1
DisplayPort
Yes
Headphone
Yes
Includes
Emerald EMD4000R KVM Extender Receiver, (1) 12-VDC Power Supply and Power Clips
Package Contents
4K KVM-over-IP Extender - DisplayPort, Single-Monitor, V-USB 2.0, Audio, 1 x 12-VDC Power Supply and Power Clips
Data Link Protocols
TCP/IP
Frequency
60 Hz
Input Voltage Range
100V AC to 240V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.