BLACK BOX 4K60 HDMI Dual-Monitor KVM Switch - 4 Port

  • Mfr # HD6224A-R2

  • Zoro # G816424448


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Input Current
3 A
Features
LED Indicator
Environmentally Friendly
Yes
Frequency
30 Hz, 50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD6224A-R2
Zoro #
G816424448
UPC #
822088000000
Country of Origin
Japan

Dimensions

Depth
5.8 in
Width
12.8 in
Height
2 in

Details

HDMI
Yes
Input Current
3 A
Features
LED Indicator
Environmentally Friendly
Yes
Frequency
30 Hz, 50 Hz, 60 Hz
Input Voltage Range
100-240 V AC
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
USB
Yes
Number of USB Ports
8
Number of Computers Supported
4
Device Type
Desktop KVM
Item
KVM Switchbox
Platform Supported
PC, Mac
Package Contents
4K60 HDMI Dual-Head KVM Switch - 4 Port, 1 x 12VDC, 3Amp Wallmount Supply (Includes US, EU, UK, AU Plugs), 1 x Quick Install Guide
Number of HDMI Ports
10
Minimum Operating Temperature
32°F (0°C)
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.