
BLACK BOX, A/V Cable, 16.40 ft
Mfr # EVHDMI01T-005M
Zoro # G0312056
product price: $42.45
/eaKey Features
Cable Type
HDMI
Cable Length
16.40 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded, Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVHDMI01T-005M
Zoro #
G0312056
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded, Stranded
Conductor Material
Copper
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Audio/Video Device, DVD, HDTV Set-top Boxes, Switch
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Compatibility
UL
Connector Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.