BLACK BOX, A/V Cable, 65.60 ft, 1920 x 1080
Mfr # VCB-HDMI-020M
Zoro # G310543362
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Conductor Material
Copper
Wire Size
28 AWG
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Features
HDMI Ethernet Channel (HEC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCB-HDMI-020M
Zoro #
G310543362
UPC #
822088062226
Country of Origin
China
Dimensions
Wire Size
28 AWG
Cable Length
65.60 ft
Details
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Conductor Material
Copper
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Features
HDMI Ethernet Channel (HEC)
Shielding
Yes
Green Environmental Attribute
Environmentally Friendly
Cable Type
HDMI
Device Supported
Gaming Console
Item
A/V Cable
Supported Resolution
1920 x 1080
Data Transfer Rate
10.2 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.