Zoro Homepage

BLACK BOX, A/V Cable, 82 ft, 1920 x 1080

  • Mfr # VCB-HDMI-025M

  • Zoro # G710543382


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Features
x.v.Color
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCB-HDMI-025M
Zoro #
G710543382
UPC #
822088062233
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
82 ft

Details

Features
x.v.Color
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Conductor Material
Copper
Cable Type
HDMI
Supported Resolution
1920 x 1080
Data Transfer Rate
10.2 Gbit/s
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
DVD
Shielding
Yes
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.