Zoro Homepage

BLACK BOX, A/V Cable, 9.80 ft

  • Mfr # EVHDMI01T-003M

  • Zoro # G0307567


product price: $28.29
/ea

Key Features

Cable Type
HDMI
Cable Length
9.80 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVHDMI01T-003M
Zoro #
G0307567
UPC #
822088058694
Country of Origin
Unknown

Dimensions

Cable Length
9.80 ft

Details

Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded, Stranded
Conductor Material
Copper
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Item
A/V Cable
Device Supported
Audio/Video Device, DVD, HDTV Set-top Boxes, Set-top Box
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Compatibility
UL
Connector Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.