Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX, AV/Data Transfer Cable, 6.56 ft, 1920 x 1080

  • Mfr # VCB-HDMI-002M

  • Zoro # G410543200


product price: $18.35
/ea

Key Features

Data Transfer Rate
10.2 Gbit/s
Color
Black
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCB-HDMI-002M
Zoro #
G410543200
UPC #
822088064633
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
6.56 ft

Details

Data Transfer Rate
10.2 Gbit/s
Color
Black
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Item
AV/Data Transfer Cable
Cable Type
HDMI
Supported Resolution
1920 x 1080
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio/Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.