Zoro Homepage

BLACK BOX, AV/Data Transfer Cable, 9.84 ft, 1920 x 1080

  • Mfr # VCB-HDMI-003M

  • Zoro # G210543219


product price: $22.55
/ea

Key Features

Cable Length
9.84 ft
Shielding
Yes
Device Supported
Audio/Video Device
Supported Resolution
1920 x 1080
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCB-HDMI-003M
Zoro #
G210543219
UPC #
822088064640
Country of Origin
China

Dimensions

Cable Length
9.84 ft
Wire Size
28 AWG

Details

Shielding
Yes
Item
AV/Data Transfer Cable
Device Supported
Audio/Video Device
Supported Resolution
1920 x 1080
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Data Transfer Rate
10.2 Gbit/s
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Cable Type
HDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.