Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX BLANKING PLATE - KVM MANAGER IPATH R2 CONTROLLER

  • Mfr # ACR-RMK2-BP

  • Zoro # G310544017


product price: $49.49
/ea

Key Features

Compatible With
KVM Manager iPATH R2 Controller
Compatible Rack Height
1U
Color
Black
Device Supported
Rack
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR-RMK2-BP
Zoro #
G310544017
UPC #
822088153627
Country of Origin
China

Dimensions

Compatible Rack Height
1U
Depth
2 in
Width
3.6 in
Height
9.3 in

Details

Item
Blanking Panel
Compatible With
KVM Manager iPATH R2 Controller
Color
Black
Device Supported
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.