Zoro Homepage

Black Box C6PC28-BL-05 5 ft. Slim-Net CAT6 Patch Cable - Blue

  • Mfr # C6PC28-BL-05

  • Zoro # G903902859


product price: $33.75
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Transmission Speed
10 Gbps
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC28-BL-05
Zoro #
G903902859
UPC #
822088127369
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Green Environmental Attribute
Environmentally Friendly
Jacket Color
Blue
Solid / Stranded
Stranded
For Use With
Network Device, Wallplate, Patch Panel
Category - Data Cable
Category 6
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Wire Gauge
28 AWG
Shielded
No
Features
Booted, Damage Resistant, Strain Relief, Near End Cross Talk (NEXT)
Item - Data Cable
Patch Cable
Contact Plating
Gold
Series
Slim-Net

Description

28-AWG Ethernet patch cables save space and reduce clutter in crowded telecom rooms and high-density data centers. With a diameter of only .161

Features
  • Save space in crowded telecom rooms and data centers.
  • 28-AWG cable is nearly half the diameter of 24-AWG cable.
  • Reduce clutter in high-density cabinets and racks.
  • Tested up to 250 MHz.
  • Smaller diameter means easier cable handling.
  • Improve cable management.
  • Improve air flow.
  • Strain-relief boot with tab protects cables.
  • Guaranteed for life!
Specifications
  • Color: Blue
  • Cable Length: 5 ft
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.