
BLACK BOX CAT6 A/B Switch - Latching RJ45 Remote Control, Dry Contact - - Manual - TAA Compliant
Mfr # SW1040A
Zoro # G0379350
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
100 to 240V AC
Speed
10/100/1000 and 10G Ethernet
Width
6.3 in
Connector Type
A/B switch Ports: (3) RJ45; Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input
Standards
FCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW1040A
Zoro #
G0379350
UPC #
822088118176
Country of Origin
Unknown
Dimensions
Width
6.3 in
Depth
8.1 in
Height
2.5 in
Details
Item
Serial Switchbox
Input Voltage
100 to 240V AC
Speed
10/100/1000 and 10G Ethernet
Connector Type
A/B switch Ports: (3) RJ45; Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input
Standards
FCC
Switching Speed
Typical: 5 ms; Maximum: 10 ms
Green Environmental Attribute
Environmentally Friendly
Switching Type
Manual
Product Condition
New
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.