BLACK BOX DESKVUE KVM-OVER-IP MULTI-SOURCE TAA RECEIVER - QUAD-MONITOR, 4K, DISPLAYPORT, A

  • Mfr # EMD5104-R

  • Zoro # G722442475


product price:  $7,559.99
/ea
Free Shipping & Returns

Key Features

Package Contents
DESKVUE KVM-Over-IP Multi-Source TAA Receiver - Quad-Monitor, 4K, DisplayPort, Audio, 1 x 19.5VDC, 4.62Amp, Desktop Power Supply, 1 x Power Cord
Graphic Mode
4K
Network (RJ-45)
Yes
USB
Yes
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMD5104-R
Zoro #
G722442475
UPC #
195285172723
Country of Origin
Multiple

Dimensions

Receiver Depth
7.01 in
Receiver Height
7.17 in
Receiver Width
1.42 in

Details

Package Contents
DESKVUE KVM-Over-IP Multi-Source TAA Receiver - Quad-Monitor, 4K, DisplayPort, Audio, 1 x 19.5VDC, 4.62Amp, Desktop Power Supply, 1 x Power Cord
Graphic Mode
4K
Network (RJ-45)
Yes
USB
Yes
Max. Resolution
3840 x 2160
Frequency
60 Hz
Item
KVM Extender Receiver
Input Voltage Range
100-240 VAC
Microphone
Yes
Number of USB Ports
5
Number of Computers Supported
4
Standard Memory
16 GB
Number of Network (RJ-45) Ports
2
Power Consumption
90 W
Maximum Operating Distance
328.08 ft
Input Voltage
120 V AC, 230 V AC
Mount Type
Desktop
DisplayPort
Yes
Connectivity Technology
Wired

Description

UDIO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.