This item is Discontinued.

Black Box Black Box DVI-D Splitter with Audio and HDCP, 1 x 2 - Audio Line In - Audio Line Out - DVI In - DVI Out AVSPDVI1X2

This item is Discontinued.

Black Box

Black Box DVI-D Splitter with Audio and HDCP, 1 x 2 - Audio Line In - Audio Line Out - DVI In - DVI Out (Discontinued)

Mfr # AVSPDVI1X2
Zoro # G613750917
UPC # 822088055976
Country of Origin China
Category KVM Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVSPDVI1X2
Zoro #
G613750917
UPC #
822088055976
Country of Origin
China

Dimensions

Depth
3.3"
Height
0.8"
Width
7.1"

Details

Item
Signal Splitter
Input Voltage
240 V AC
Audio Line Out
Yes
Environmentally Friendly
Yes
Package Contents
DVI-D Splitter with Audio and HDCP, (1) 2Power SupplySet of Rubber FeetUser Manual
Number of DVI Outputs
2
DVI Out
Yes
Number of Audio Line Out
2
Audio Line In
Yes
Number of DVI Inputs
1
Number of Audio Line In
1
DVI In
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.