Zoro Homepage

BLACK BOX DVI KVM-OVER-IP EXTENDER RECEIVER - SINGLE-HEAD, V-USB 2.0, AUDIO, VIRTUAL MACHI

  • Mfr # EMD2000SE-R

  • Zoro # G210543615


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Number of Computers Controlled
1
Max. Resolution
1920 x 1200
Standards
FCC, CE ; TAA Compliant
Number of Remote Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD2000SE-R
Zoro #
G210543615
UPC #
822088131465
Country of Origin
Ireland

Dimensions

Receiver Depth
4.20 in
Receiver Width
6.20 in
Receiver Height
1.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.