Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX EMD DESKVUE PE MULTI-SOURCE RX DP

  • Mfr # EMD5004PE-R

  • Zoro # G521702435


product price: $8,459.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
DisplayPort
Yes
Frequency
50 Hz, 60 Hz
Input Voltage
230 V AC, 120 V AC
Receiver Height
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMD5004PE-R
Zoro #
G521702435
UPC #
-
Country of Origin
China

Dimensions

Receiver Height
11.42 in
Receiver Depth
11.53 in
Receiver Width
3.65 in

Details

Network (RJ-45)
Yes
DisplayPort
Yes
Frequency
50 Hz, 60 Hz
Input Voltage
230 V AC, 120 V AC
USB
Yes
Item
KVM Extender Receiver
Mount Type
Desktop
Max. Resolution
3840 x 2160
Number of Network (RJ-45) Ports
2
Package Contents
DESKVUE PE IP Multi-Source Receiver - Quad-Monitor, 4K, DisplayPort, Audio, TAA, 4 x Mini-DP Connectors (Mini-DP to DP Adapters Included), 1 x Country Specific Power Cord
Input Voltage Range
100-240VAC
Maximum Operating Distance
328.08 ft
Connectivity Technology
Wired
Number of Computers Supported
4
Number of USB Ports
10
Graphic Mode
4K

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.