Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX EMERALD PE DUAL HEAD, HD, DVI KVM OVER IP TRANSMITTER

  • Mfr # EMD2002PE-T-R2

  • Zoro # G310543768


product price: $2,092.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240 V AC, 100 V AC
Number of Computers Controlled
2
Max. Resolution
1920 x 1200
Standards
TAA Compliant
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMD2002PE-T-R2
Zoro #
G310543768
UPC #
-
Country of Origin
Multiple

Dimensions

Transmitter Width
7.62 in
Transmitter Height
1.32 in
Transmitter Depth
5.79 in

Details

Item
KVM Extender Transmitter
Input Voltage
240 V AC, 100 V AC
Number of Computers Controlled
2
Max. Resolution
1920 x 1200
Standards
TAA Compliant
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Frequency
60 Hz, 50 Hz
Includes
Emerald PE KVM-over-IP - DVI-D, USB 2.0, Audio, Dual Network Ports RJ45 and SFP, (1) 12-VDC Power Supply And Power Cord, (1) DVI Cables (Dual-Head), (1) USB 2.0 Type B Cable
Graphics Mode
Full HD
Device Type
KVM Extender
Power Consumption
7.50 W
Platform Supported
Mac, Linux, Windows
Number of DVI Ports
2
Number of USB Ports
2
Max. Operating Distance
328.08 ft
USB
Yes
Connectivity Technology
Wired
DVI
Yes
Data Link Protocols
TCP/IP
Input Voltage Range
100V AC to 240V AC
Package Contents
PE KVM-over-IP - DVI-D, USB 2.0, Audio, Dual Network Ports RJ45 and SFP, 1 x 12-VDC Power Supply And Power Cord, 1 x DVI Cables (Dual-Head), 1 x USB 2.0 Type B Cable
Graphic Mode
WUXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.