Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX EMERALD PE SINGLE HEAD, HD, DVI KVM OVER IP TRANSMITTER

  • Mfr # EMD2000PE-T-R2

  • Zoro # G110542398


product price: $1,814.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 V AC, 240 V AC
Number of Computers Controlled
1
Max. Resolution
1920 x 1080
Standards
TAA Compliant
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD2000PE-T-R2
Zoro #
G110542398
UPC #
-
Country of Origin
Ireland

Dimensions

Transmitter Height
1.32 in
Transmitter Width
7.62 in
Transmitter Depth
5.79 in

Details

Item
KVM Extender Transmitter
Input Voltage
100 V AC, 240 V AC
Number of Computers Controlled
1
Max. Resolution
1920 x 1080
Standards
TAA Compliant
DVI
Yes
Graphics Mode
Full HD
Connectivity Technology
Wired
Max. Operating Distance
328.08 ft
Number of DVI Ports
1
Number of Network (RJ-45) Ports
1
Platform Supported
Mac, Linux, Windows
USB
Yes
Device Type
High Performance KVM
Includes
Emerald PE Transmitter, Single-Head or Dual-Head, 1x 12-VDC Power Supply and Power Cord, 1x DVI Cable (Single-Head) or (2) DVI Cables (Dual-Head), (1) USB 2.0 Type B Cable
Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Number of USB Ports
2
Power Consumption
7.50 W
Package Contents
PE KVM-over-IP - DVI-D, USB 2.0, Audio, Dual Network Ports RJ45 and SFP, 1 x 12-VDC Power Supply and Power Cord, 1 x DVI Cable (Single-Head) or (2) DVI Cables (Dual-Head), 1 x USB 2.0 Type B Cable
Graphic Mode
WUXGA
Input Voltage Range
100V AC to 240V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.