Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 5-Port Unmanaged

  • Mfr # LBH120A-H-ST

  • Zoro # G0376368


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Includes
LBH 120 Ethernet Switch, Din Rail Mounting Kit
Standards
EMI: FCC Part 15, Class A, EN61000-6-3: EN55022, EN61000-3-2, EN61000-3-3; EMS: EN61000-6-2:EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11; Environmental test: IEC60068-2-6 Fc, IEC60068-2-27 Ea, IEC60068-2-32 Ed 0, IP30, CE, TAA; IEEE Standards: 802.3x, 802.3, 802.3u
Mounting
Rail, DIN Rail
ST Port Type
Duplex
Management Port
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH120A-H-ST
Zoro #
G0376368
UPC #
-
Country of Origin
Unknown

Dimensions

Fiber Optic Cable Wavelength
1300 nm
Height
4.3 in
Width
1 in
Depth
2.8 in

Details

Item
Ethernet Switch
Includes
LBH 120 Ethernet Switch, Din Rail Mounting Kit
Standards
EMI: FCC Part 15, Class A, EN61000-6-3: EN55022, EN61000-3-2, EN61000-3-3; EMS: EN61000-6-2:EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11; Environmental test: IEC60068-2-6 Fc, IEC60068-2-27 Ea, IEC60068-2-32 Ed 0, IP30, CE, TAA; IEEE Standards: 802.3x, 802.3, 802.3u
Mounting
Rail, DIN Rail
ST Port Type
Duplex
Management Port
No
Network Technology
100Base-X, 10/100Base-TX
Number of ST Ports
1
Ethernet Technology
Fast Ethernet
Total Number of Network Ports
5
USB
No
Fiber Mode Supported
Multi-mode
Power Source
Power Supply
Number of Network (RJ-45) Ports
4
Port/Expansion Slot Details
5 x Fast Ethernet Network
Series
LBH120
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Layer Supported
2
Mounting Type
Rail-mountable, DIN Rail Mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.