Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 6-Port Gigabit Managed Industrial

  • Mfr # LIE1082A

  • Zoro # G9606399


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC, 58 V DC
Includes
Industrial Managed Gigabit POE Ethernet Switch, 2 x Wallmount Plates, 1 x Din Rail Clip, 1 x DC power Terminal Block, 6 x RJ-45 port Dust Covers, 2 x SFP port Dust Covers
Mounting
Wall, DIN Rail
Application
Industrial
Total Number of Network Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIE1082A
Zoro #
G9606399
UPC #
822088131977
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
3 in
Depth
5 in

Details

Item
Ethernet Switch
Input Voltage
12 V DC, 58 V DC
Includes
Industrial Managed Gigabit POE Ethernet Switch, 2 x Wallmount Plates, 1 x Din Rail Clip, 1 x DC power Terminal Block, 6 x RJ-45 port Dust Covers, 2 x SFP port Dust Covers
Mounting
Wall, DIN Rail
Application
Industrial
Total Number of Network Ports
6
PoE (RJ-45) Port
Yes
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Series
LIE1000
Power Consumption
14 W
Networking Standards
IEEE 802.3af, IEEE 802.3at
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
SFP
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
PoE Budget
265 W
Port/Expansion Slot Details
4 x 10/100/1000Mbps Copper RJ45 PoE+, 2 x 100/1000Mbps SFP, 2 x 10/100/1000Mbps Copper RJ45 LAN
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Power Source
DC
Number of Power Supplies Supported
2
Mounting Type
Wall Mountable, DIN Rail Mountable
Layer Supported
2
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.