Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 6-Port Gigabit Managed

  • Mfr # LIG1082A

  • Zoro # G9622919


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC, 58 V DC
Description/Special Features
Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery <20ms; Single & Multiple rings supported; Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
Connector Type
(6) RJ45; (2) SFP
Standards
CCE; WEEE; EN61000-6-2, EN61000-6-4;
Mounting
DIN Rail, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIG1082A
Zoro #
G9622919
UPC #
822088131946
Country of Origin
Unknown

Dimensions

Depth
2.3 in
Height
6 in
Width
4.3 in
Frame Size Supported
9 KB

Details

Item
Ethernet Switch
Input Voltage
12 V DC, 58 V DC
Description/Special Features
Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery <20ms; Single & Multiple rings supported; Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
Connector Type
(6) RJ45; (2) SFP
Standards
CCE; WEEE; EN61000-6-2, EN61000-6-4;
Mounting
DIN Rail, Wall
Operating Temp. Range (F)
-40 to 167°F
Includes
Industrial Managed Gigabit Ethernet Switch, 2 x WALLMOUNT PLATES, 1 x DIN RAIL CLIP, 1 x DC POWER TERMINAL BLOCK, 6 x RJ-45 PORT DUST COVERS, 2 x SFP PORT DUST COVERS
Mounting Type
Wall Mountable, DIN Rail Mountable
Application
Industrial
Spanning Tree Protocol
IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP
IP Rating
IP30
Management Information Base
RFC 1757 RMON 1,2,3,9; RFC 2674 Q-Bridge MIB, RFC-1213 MIB-II; RFC-1493 Bridge MIB; RFC 2233 IF MIB
Flow Control
IEEE 802.3x full-duplex, Back-pressure half-duplex
Multicast Protocols
IGMP v1, v2 with up to 255 multicast groups; IGMP snooping and querying; Immediate leave and leave proxy; Throttling and filtering
Indicators
LEDs: Power, Ethernet port link and speed
Link Layer Discovery Protocol
IEEE 802.1ab
Management Security
HTTPs, SSH, Radius Client for Management
Storage Temperature
-40 to 185°F
Humidity
5 to 95%, Noncondensing
Link Aggregation
Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
VLAN Support
IEEE 802.1Q tag-based; IEEE 802.1ad Double Tagging; IGMP v1, v2; IGMP snooping and querying; Immediate leave and leave proxy; Throttling and filtering; IEEE 802.1ab Link Layer Discovery Protocol (LLDP)
Network Technology
10/100/1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
6
Network (RJ-45)
Yes
Manageable
Yes
Power Consumption
10.50 W
Expansion Slot Type
SFP
Number of SFP Slots
2
Networking Standards
IEEE 802.3af, IEEE 802.3at
Green Environmental Attribute
Environmentally Friendly
Power Source
DC
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
PoE (RJ-45) Port
No
Port/Expansion Slot Details
2 x SFP Gigabit Ethernet Expansion Slot, 6 x RJ-45 Gigabit Ethernet Network
Environmentally Friendly
Yes
Layer Supported
2

Description

Black Box Industrial Managed Gigabit Ethernet Switch - 6 Ports - Manageable - Gigabit Ethernet - 1000Base-X, 10/100/1000Base-T - 2 Layer Supported - 2 SFP Slots - 10.50 W Power Consumption - Twisted Pair, Optical Fiber - Wall Mountable, DIN Rail Mountable - 1 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.