Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 8-Port Gigabit Managed Industrial

  • Mfr # LIE1014A

  • Zoro # G0846768


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
58 V DC, 12 V DC
Description/Special Features
Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery < 20ms; Single & Multiple rings supported; Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol); NTP/SNTP
Height
6.1 in
Width
3 in
Standards
CE; WEEE; EN61000-6-2, EN61000-6-4;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIE1014A
Zoro #
G0846768
UPC #
822088079620
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
3 in
Depth
5 in
Frame Size Supported
9K bytes

Details

Item
Ethernet Switch
Input Voltage
58 V DC, 12 V DC
Description/Special Features
Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery < 20ms; Single & Multiple rings supported; Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol); NTP/SNTP
Standards
CE; WEEE; EN61000-6-2, EN61000-6-4;
Connector Type
(8) RJ45; (4) SFP
Operation Description
Store and forward; L2 wire-speed, non-blocking switching engine
Operating Temp. Range (F)
-40 to 167°F
Includes
Hardened Managed Ethernet Switch, 4 x M3 Screws, 2 x Panel Mount Brackets, 1 x DIN Rail Clip, 1 x 6 position Phoenix Connector, 4 x RJ45 Ethernet-Port Dust Covers, 4 x SFP Ethernet-Port Dust Covers
Mounting
Wall, DIN Rail
Application
Industrial
Storage Temperature
-40 to 185°F
IP Rating
IP30
Spanning Tree Protocol
IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP
Flow Control
IEEE 802.3x full-duplex, Back-pressure half-duplex
Humidity
5 to 95%, Noncondensing
Link Layer Discovery Protocol
IEEE 802.1ab
MAC Address
8K
Link Aggregation
Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
Management Information Base
RFC 1757 RMON 1,2,3,9; RFC 2674 Q-Bridge MIB; RFC-1213 MIB-II; RFC-1493 Bridge MIB; RFC 2233 IF MIB
VLAN Support
IEEE 802.3x (Full Duplex) and Back-Pressure(Half Duplex) flow control; 256 Port-based VLANs; IEEE 802.1Q tag-based VLANs; IEEE 802.1ad Double Tagging (Q in Q)
Management Security
HTTPs; SSH; Radius client
Port Security
IP and MAC-based access control; IEEE 802.1X authentication Network Access Control
Multicast Protocols
IGMP v1, v2 with up to 255 multicast groups; IGMP snooping and querying; Immediate leave and leave proxy; Throttling and filtering
Indicators
LEDs: Power, Ethernet Port
Power Consumption
14 W
Total Number of Network Ports
8
Series
LIE1000
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Networking Standards
IEEE 802.3at, IEEE 802.3af
Ethernet Technology
Gigabit Ethernet
Power Source
DC
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
8 x RJ45 Gigabit Ethernet PoE+, 4 x SFP Gigabit Ethernet Expansion Slot
Network (RJ-45)
Yes
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T, 1000Base-X
PoE Budget
265 W
Expansion Slot Type
SFP
Green Environmental Attribute
Environmentally Friendly
Number of SFP Slots
4
Environmentally Friendly
Yes
Mounting Type
DIN Rail Mountable, Wall Mountable
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.