Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 8-Port Gigabit Unmanaged

  • Mfr # LPB1308A-R2

  • Zoro # G0123677


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Height
1.7 in
Includes
(1) 802.3at PoE+ Gigabit Ethernet Switch , (1) Power cord , (1) Rackmount kit, which inludes (2) brackets, and (2) screws , (4) Rubber feet , Quick Start Guide , User manual
Standards
IEEE 802.3: 10BASE-T; IEEE 802.3u: 100BASE-TX; IEEE 802.3ab: 1000BASE-TX: IEEE 802.3at/af: PoE; FCC, CE
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB1308A-R2
Zoro #
G0123677
UPC #
822088135029
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
6.3 in
Depth
10.4 in

Details

Item
Ethernet Switch
Input Voltage
100 to 240V AC
Includes
(1) 802.3at PoE+ Gigabit Ethernet Switch , (1) Power cord , (1) Rackmount kit, which inludes (2) brackets, and (2) screws , (4) Rubber feet , Quick Start Guide , User manual
Standards
IEEE 802.3: 10BASE-T; IEEE 802.3u: 100BASE-TX; IEEE 802.3ab: 1000BASE-TX: IEEE 802.3at/af: PoE; FCC, CE
Operating Temp. Range (F)
32 to 131°F
Connector Type
(8) RJ45 PSE/PoE+
Mounting
Desktop
Filtering/Forwarding Rate
10-Mbps port: 14,880 pps; 100-Mbps port: 148,800 pps; 1000-Mbps port: 1,488,000 pps
MAC Address
4 K
Transmission Method
Store-and-forward
Form Factor
Desktop
Cable Requirements
CAT5e/6/6A UTP and STP
Input Watts
230 W
Buffer Memory
1.6 Mb
Operating Humidity
10 to 90%, Non-Condensing
Network Technology
10/100/1000Base-T
Power Source
PoE, Power Supply
Ethernet Technology
Gigabit Ethernet
Power Consumption
230 W
Series
LPB1300
PoE (RJ-45) Port
Yes
PoE Budget
30 W
Total Number of Network Ports
8
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+
Frequency
60 Hz, 50 Hz
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.