Zoro Homepage

BLACK BOX Ethernet Switch Gigabit Managed 1000-MBPS

  • Mfr # LPB3028A

  • Zoro # G310542266


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Mounting
Desktop
Includes
LPB3000 Ethernet Switch, 1 x AC Power Cord, 4 x Adhesive Rubber Feet, 1 x Mounting Kit, 1 x RJ-45 to DB9 Serial Console Cable
Number of Ports
24
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB3028A
Zoro #
G310542266
UPC #
822088135043
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.4 in
Depth
8.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Standards
TAA Compliant
Mounting
Desktop
Includes
LPB3000 Ethernet Switch, 1 x AC Power Cord, 4 x Adhesive Rubber Feet, 1 x Mounting Kit, 1 x RJ-45 to DB9 Serial Console Cable
Number of Ports
24
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1x, IEEE 802.1Q, IEEE 802.1p, IEEE 802.3at, IEEE 802.3az, IEEE 802.3af
Number of Expansion Slots
4
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Series
LPB3000
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet SFP+ Expansion Slot
Network Technology
10GBase-X, 10/100/1000Base-T
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
PoE Budget
370 W
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Network (RJ-45)
Yes
Total Number of Network Ports
24
Mounting Type
Desktop
Modular
Yes
Total Number of Expansion Slots
4
Layer Supported
2
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.