
BLACK BOX Ethernet Switch Gigabit Managed
Mfr # LPB3010A
Zoro # G410544047
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall Mountable
Includes
LPB3000 Ethernet Switch, 1 x AC Power Cord, 4 x Adhesive Rubber Feet, 1 x Mounting Kit, 1 x RJ-45 to DB9 Serial Console Cable
Standards
TAA Compliant
Number of Ports
8
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPB3010A
Zoro #
G410544047
UPC #
822088135036
Country of Origin
Taiwan, Province of China
Details
Item
Ethernet Switch
Mounting
Wall Mountable
Includes
LPB3000 Ethernet Switch, 1 x AC Power Cord, 4 x Adhesive Rubber Feet, 1 x Mounting Kit, 1 x RJ-45 to DB9 Serial Console Cable
Standards
TAA Compliant
Number of Ports
8
PoE (RJ-45) Port
Yes
Series
LPB3000
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet SFP+ Expansion Slot, 8 x Gigabit Ethernet PoE+
Number of SFP+ Slots
2
Manageable
Yes
Network Technology
10GBase-X, 10/100/1000Base-T
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Uplink Port
Yes
Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+
Layer Supported
2
Environmentally Friendly
Yes
PoE Budget
130 W
Mounting Type
Wall Mountable
Total Number of Network Ports
8
Modular
Yes
Total Number of Expansion Slots
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.