Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch Gigabit Managed Rj-45

  • Mfr # LGB2126A

  • Zoro # G9590299


product price: $326.88
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Environmentally Friendly
Mounting
Desktop, Rack
Number of Ports
24
Standards
TAA Compliant
Includes
LGB2126A Switch , (1) AC Power Cord , (4) Adhesive Rubber Feet , Rackmount Hardware (2 brackets, 6 screws) , Quick Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGB2126A
Zoro #
G9590299
UPC #
822088142737
Country of Origin
Unknown

Dimensions

Height
1.5 in
Width
8.6 in
Depth
5.9 in

Details

Item
Ethernet Switch
Description/Special Features
Environmentally Friendly
Mounting
Desktop, Rack
Number of Ports
24
Standards
TAA Compliant
Includes
LGB2126A Switch , (1) AC Power Cord , (4) Adhesive Rubber Feet , Rackmount Hardware (2 brackets, 6 screws) , Quick Installation Guide
Redundant Power Supply Supported
No
Shared SFP Slot
No
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Network Technology
1000Base-X, 10/100/1000Base-T
Manageable
Yes
Number of SFP Slots
2
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Compatible Rack Unit
1U
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Total Number of Expansion Slots
2
Modular
Yes
Mounting Type
Desktop, Rack-mountable
Environmentally Friendly
Yes
Total Number of Network Ports
24
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.