Zoro Homepage

BLACK BOX Ethernet Switch Gigabit Unmanaged POE+

  • Mfr # LIE402A

  • Zoro # G210543073


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Ports
4
Mounting
DIN Rail Mountable
Includes
Ethernet Switch, 1 x +/-46 To +/-57 VDC Power Adapter
Number of SFP Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIE402A
Zoro #
G210543073
UPC #
822088149903
Country of Origin
United States

Dimensions

Height
5.5 in
Depth
5.5 in
Width
1.5 in

Details

Item
Ethernet Switch
Standards
TAA Compliant
Number of Ports
4
Mounting
DIN Rail Mountable
Includes
Ethernet Switch, 1 x +/-46 To +/-57 VDC Power Adapter
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Number of Expansion Slots
2
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Adapter
Expansion Slot Type
SFP (mini-GBIC)
Port/Expansion Slot Details
4 x Gigabit Ethernet PoE++, 2 x Gigabit Ethernet Expansion Slot
Networking Standards
IEEE 802.3bt, IEEE 802.3at, IEEE 802.3, IEEE 802.3af
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Expansion Slots
2
Layer Supported
2
Modular
Yes
Environmentally Friendly
Yes
Mounting Type
DIN Rail Mountable
Total Number of Network Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.