Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch Unmanaged

  • Mfr # LBH120A-H

  • Zoro # G0373629


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
5
Includes
Hardened Mini Industrial Switch, DIN rail Mounting kit
Standards
TAA Compliant
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH120A-H
Zoro #
G0373629
UPC #
822088105206
Country of Origin
Unknown

Dimensions

Height
4.3 in
Width
1 in
Depth
2.8 in

Details

Item
Ethernet Switch
Number of Ports
5
Includes
Hardened Mini Industrial Switch, DIN rail Mounting kit
Standards
TAA Compliant
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-TX
Number of Network (RJ-45) Ports
5
Buffer
384 KB
Power Source
Power Supply
Port/Expansion Slot Details
5 x Fast Ethernet Network
Media Type Supported
Twisted Pair
Series
LBH120
Layer Supported
2
Total Number of Network Ports
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.