BLACK BOX FIBER-DUAL-MONITOR, HDMI/DISPLAYPORT

  • Mfr # KVXLCHDPF-200

  • Zoro # G810543343


product price:  $1,243.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
5 V DC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVXLCHDPF-200
Zoro #
G810543343
UPC #
822088148159
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
7.15 in
Transmitter Width
7.15 in
Receiver Height
1.10 in
Transmitter Height
1.10 in
Receiver Depth
3.25 in
Transmitter Depth
3.25 in

Details

Item
KVM Extender
Input Voltage
5 V DC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Mounting
Desktop
USB
Yes
HDMI
Yes
Number of HDMI Ports
4
Max. Operating Distance
98425.20 ft
Green Environmental Attribute
Environmentally Friendly
Series
KVX
Includes
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, UK plug types), (2) HDMI cables 1.2m (4 ft.), (2) DisplayPort cables 1.2m (4 ft.), (1) 3.5mm audio cable 1.8m (6 ft.), (1) USB-B to USB-A cable 1.8m (6 ft.), (2) Deskmounting brackets (with screws)
DisplayPort
Yes
Number of Local Users Supported
1
Connectivity Technology
Wired
Number of USB Ports
5
Graphics Mode
4K
Device Type
KVM Extender
Package Contents
1 x Transmitter, 1 x Receiver, 2 x 5V, 2A Power Supplies (includes US, EU, UK plug types), 2 x HDMI cables 1.2m (4 ft.), 2 x DisplayPort cables 1.2m (4 ft.), 1 x 3.5mm audio cable 1.8m (6 ft.), 1 x USB-B to USB-A cable 1.8m (6 ft.), 2 x Deskmounting brackets (with screws)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.