Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Fiber Optic A/b/c/d Desktop Switch - Latching, ST Multimode - - Manual - TAA Compliant

  • Mfr # SW1005A

  • Zoro # G0378407


product price: $2,789.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Width
8 in
Connector Type
Fiber Ports: (5) Pairs of ST; Power: (1) 3.5-mm Input
Depth
6.3 in
Compatible With
62.5/125 micron Multimode Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1005A
Zoro #
G0378407
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8 in
Depth
6.3 in
Height
2.5 in

Details

Item
Fiber Optic Switchbox
Input Voltage
100 to 240V AC
Connector Type
Fiber Ports: (5) Pairs of ST; Power: (1) 3.5-mm Input
Compatible With
62.5/125 micron Multimode Fiber
Standards
FCC, CE
Sensitivity
750 to 1440 nm
Crosstalk
-45 dB per FOTP-42
Mean Time Between Failures
100,000 hrs
Optical Loss
0.5 dB at 1300 nm
Switching Speed
Typical: 5 ms; Maximum: 10 ms
Switching Type
Manual
Frequency
60 Hz, 50 Hz
Product Condition
New

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.