BLACK BOX Gigabit Adapter Dongle, USB 3.1 USB-C Male To Rj-45 Cable

  • Mfr # VA-USBC31-RJ45-R2

  • Zoro # G922445412


product price:  $37.39
/ea

Key Features

Total Number of Ports
1
Width
1.5 in
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Host Interface
USB 3.1 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-USBC31-RJ45-R2
Zoro #
G922445412
UPC #
-
Country of Origin
China

Dimensions

Width
1.5 in
Height
0.6 in

Details

Total Number of Ports
1
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Host Interface
USB 3.1 Type C
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
1000-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Device Supported
Chromebook, Mac, Notebook, PC
Item
Gigabit Ethernet Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.