Zoro Homepage

BLACK BOX, HDMI 2.0 Extender

  • Mfr # AVX-HDMI2-FO-HDB

  • Zoro # G0006661


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Dimensions
5.91 x 2.93 x 0.79 in
Standards
CE Approval; UL
Connector Type
(1) 2.1mm Barrel Connector for Power; (1) SFP+ Cage; (1) HDMI (Female); (1) 3-pin Phoenix for RS-232 Serial Extension; (2) 3.5mm IR Extension Port
Max. Data Transmission Distance
Up to 1000 ft over Multimode OM3 Fiber
Input Type
Transmitter: (1) HDMI Female; Receiver:(1) Optical Input with LC connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVX-HDMI2-FO-HDB
Zoro #
G0006661
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
5.91 x 2.93 x 0.79 in

Details

Item
HDMI 2.0 Extender
Standards
CE Approval; UL
Connector Type
(1) 2.1mm Barrel Connector for Power; (1) SFP+ Cage; (1) HDMI (Female); (1) 3-pin Phoenix for RS-232 Serial Extension; (2) 3.5mm IR Extension Port
Max. Data Transmission Distance
Up to 1000 ft over Multimode OM3 Fiber
Input Type
Transmitter: (1) HDMI Female; Receiver:(1) Optical Input with LC connector
Indicators
(1) Power LED, (1) Status LED, (1) HDCP LED, (1) Link LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.