
BLACK BOX, HDMI Cable, 1.3B
Mfr # EVHDMI01T-002M
Zoro # G0309560
product price: $20.65
/eaKey Features
Jacket Material
PVC
Connector Type
(1) HDMI (Male); (1) HDMI (Male)
Conductor Size
28 AWG
Solid / Stranded
Stranded
Shielding
Aluminum Mylar and Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVHDMI01T-002M
Zoro #
G0309560
UPC #
822088058687
Country of Origin
Unknown
Dimensions
Conductor Size
28 AWG
Details
Jacket Material
PVC
Connector Type
(1) HDMI (Male); (1) HDMI (Male)
Solid / Stranded
Stranded
Shielding
Aluminum Mylar and Tinned Copper
Jacket Color
Black
Item
HDMI Cable
Contact Material
Copper
Shell Construction
Copper with 15 µm gold plating
HDMI Version
1.3B
Contact Plating
Gold
Hood Type
Molded
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.