Zoro Homepage

BLACK BOX, HDMI IR Extender

  • Mfr # VX-HDMI-TP-70M

  • Zoro # G0682189


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Receiver Dimensions
0.9 in x 3.1 in x 2.6 in
Connector Type
Transmitter: (1) HDMI Input; (1) RJ45 Output; (2) IR (1 in, 1 out); Receiver: (1) RJ45 Input; (1) HDMI Output; (2) 3.5-mm IR emitter Jacks (in/out)
Max. Data Transmission Distance
230 ft
Transmitter Dimensions
0.8 in x 3.1 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-HDMI-TP-70M
Zoro #
G0682189
UPC #
822088120711
Country of Origin
Unknown

Dimensions

Receiver Dimensions
0.9 in x 3.1 in x 2.6 in
Transmitter Dimensions
0.8 in x 3.1 in x 2 in

Details

Item
HDMI IR Extender
Voltage
12V DC
Connector Type
Transmitter: (1) HDMI Input; (1) RJ45 Output; (2) IR (1 in, 1 out); Receiver: (1) RJ45 Input; (1) HDMI Output; (2) 3.5-mm IR emitter Jacks (in/out)
Max. Data Transmission Distance
230 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.