Zoro Homepage
This item is Discontinued.
Black Box Black Box JPM399A-R2 Wall Mount Fiber Box 1 Adapter Panel JPM399A-R2

Black Box JPM399A-R2 Wall Mount Fiber Box 1 Adapter Panel (Discontinued)

  • Mfr # JPM399A-R2
  • Zoro # G803881469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM399A-R2
Zoro #
G803881469
UPC #
-
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Inexpensive enclosure holds one fiber adapter panel
  • Holds all standard fiber adapter panels
  • Ideal for extending a fiber run to a remote area of your facility or in areas where you don't need security
  • Why invest in a large enclosure when you only need to connect one panel
  • Route the fiber cable through a rubber grommet on the top or bottom
  • Anchor the fiber with a clamp inside the enclosure
  • Has internal vertical bracket to help hold and tie down the incoming fiber cable
  • Wall Mount Fiber Box 1 Adapter Panel
Specifications
  • Approvals: CE
  • Construction: 19-AWG cold-rolled steel
  • Mounting Type: Wallmount
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.