
BLACK BOX KVM CENTRAL POWER HUB - 16-PORT, 30W, TAA
Mfr # ACR1000-CPH16R-R2
Zoro # G710542637
product price: $3,259.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230 V AC, 120 V AC
Output Voltage
12 V DC
Mounting
Rack
Includes
KVM Central Power Hub - 16-Port, 30W, (1) Power Supply, (1) Power Cord, (1) Safety Insert Envelope
PDU Type
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR1000-CPH16R-R2
Zoro #
G710542637
UPC #
822088151746
Country of Origin
United Kingdom
Dimensions
Rack Height
1U
Height
1.7 in
Depth
10.8 in
Width
17.1 in
Details
Item
PDU
Input Voltage
230 V AC, 120 V AC
Output Voltage
12 V DC
Mounting
Rack
Includes
KVM Central Power Hub - 16-Port, 30W, (1) Power Supply, (1) Power Cord, (1) Safety Insert Envelope
PDU Type
Hot-swappable
Receptacle Detail
16 x AC Power
Receptacle Type
AC Power
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Plug/Connector Detail
2 x IEC 60320
Power Rating
30 W
Input Current
1.60 A
Package Contents
KVM Central Power Hub - 16-Port, 30W, 1 x Power Supply, 1 x Power Cord, 1 x Safety Insert Envelope
Plug/Connector Type
IEC 60320
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.