
BLACK BOX KVM EXTENDER KIT OVER FIBER BUNDLE SINGLE-MONITOR, DISPLAYPORT 4K30, USB 2.0, 2SF
Mfr # KVXLCDPF-100-SFPBUN3
Zoro # G110543135
product price:Â $819.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Controlled
1
Max. Resolution
3840 x 2160
Standards
TAA Compliant
Platform Supported
PC
Series
KVX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KVXLCDPF-100-SFPBUN3
Zoro #
G110543135
UPC #
822088148234
Country of Origin
Taiwan, Province of China
Dimensions
Rack Height
1U
Details
Item
KVM Console/Extender
Number of Computers Controlled
1
Max. Resolution
3840 x 2160
Standards
TAA Compliant
Platform Supported
PC
Series
KVX
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Device Type
KVM Extender
Max. Operating Distance
65616.80 ft
Number of USB Ports
5
Includes
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, UK plug types), (1) DisplayPort Cable, M/M 1.2m (4 ft.), (1) USB Type A to B Cable, M/M 1.8m (6 ft.), (1) 3.5mm Dual Audio / Mic Cable, M/M 1.8m (6 ft.), (2) Deskmounting brackets (with screws)
Mounting
Rack-mountable
DisplayPort
Yes
Graphics Mode
4K
Number of Local Users Supported
1
USB
Yes
Package Contents
1 x Transmitter, 1 x Receiver, 2 x 5V, 2A Power Supplies (includes US, EU, UK plug types), 1 x DisplayPort Cable, M/M 1.2m (4 ft.), 1 x USB Type A to B Cable, M/M 1.8m (6 ft.), 1 x 3.5mm Dual Audio / Mic Cable, M/M 1.8m (6 ft.), 2 x Deskmounting brackets (with screws)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.